Poultry Shear, Straight, 9 In. L

HERITAGE| Zoro #: G1355907| Mfr #: 7220

$19.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355907 Mfr #: 7220
Cutting Edge: KnifeAdjustable: No
Item: Poultry ShearApplication: For Multi-purpose Cutting, Poultry
Overall Length: 9"Handle Design: Enlarged Bow
Handle Color: BlueHandle Style: Bent
Length of Cut: 3-1/4"Left/Right Hand: Ambidextrous
Tip Shape: SharpHandle Material: plastic
Blade Material: Stainless steelCountry of Origin (subject to change): Taiwan

Product Description

Poultry Shear, Ambidextrous, Handle Style Bent, Overall Length 9 In., Length of Cut 3-1/4 In., Blade Material Stainless Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Enlarged Bow, Handle Material Plastic, Handle Color Blue, Application For Multi-Purpose Cutting, Poultry

Product Reviews

Save 15%. Sign up for Z-mail.