20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Poultry Shear, Straight, 9 In. L

HERITAGE| Zoro #: G2057316| Mfr #: 758LR

$35.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2057316 Mfr #: 758LR
Adjustable: NOItem: Poultry Shear
Cutting Edge: KnifeApplication: For Multi-Purpose Cutting, Poultry
Handle Style: StraightLength of Cut: 3"
Left/Right Hand: Right HandTip Shape: Sharp
Handle Material: Stainless SteelBlade Material: Stainless steel
Overall Length: 9"Handle Design: Enlarged Bow
Handle Color: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Poultry Shear, Right Hand, Handle Style Straight, Overall Length 9 In., Length of Cut 3 In., Blade Material Stainless Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Enlarged Bow, Handle Material Stainless Steel, Handle Color Stainless Steel, Application For Multi-purpose Cutting, Poultry

Product Reviews

Save 15%. Sign up for Z-mail.