Safety, Safety Scissors, Straight

HERITAGE| Zoro #: G2071657| Mfr #: 46

$23.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071657 Mfr #: 46
Adjustable: NoApplication: For Cutting Thread, Yarn Processing, Weaving, and Knitting Mills
Item: Safety ScissorsOverall Length: 6-1/2"
Length of Cut: 2-5/16"Blade Material: Nickel Chrome
Handle Material: Nickel Chrome PlatedHandle Color: Chrome
Tip Shape: BluntCutting Edge: Knife
Handle Design: Elongated RingsHandle Style: Straight
Left/Right Hand: Right HandPrimary Application: Safety
Country of Origin (subject to change): United States

Product Description

Primary Application Safety, Safety Scissors, Right Hand, Handle Style Straight, Overall Length 6-1/2 In., Length of Cut 2-5/16 In., Blade Material Nickel Chrome, Tip Shape Blunt, Cutting Edge Knife, Adjustable No, Handle Design Elongated Rings, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Cutting Thread, Yarn Processing, Weaving, and Knitting Mills

Product Reviews

Save 15%. Sign up for Z-mail.