JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shop Shears, Straight, 8 In. L

HERITAGE| Zoro #: G1599613| Mfr #: 718

$27.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599613 Mfr #: 718
Adjustable: NOApplication: For Cutting Fabric, Rubber, Poultry, Light Metal, and Light Wire
Item: Shop ShearsOverall Length: 8"
Length of Cut: 3"Blade Material: Nickel Chrome
Handle Material: Nickel Chrome PlatedHandle Color: Chrome
Cutting Edge: KnifeHandle Design: Ring and Enlarged Bow
Handle Style: StraightLeft/Right Hand: Right Hand
Primary Application: ShopTip Shape: Sharp
Country of Origin (subject to change): United States

Product Description

Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material Nickel Chrome, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Nickel Chrome Plated, Handle Color Chrome, Application For Cutting Fabric, Rubber, Poultry, Light Metal, and Light Wire

Product Reviews

Save 15%. Sign up for Z-mail.