Heros Pride
U.S. Flag, Embroidered Patch, Medium, Gold
Mfr # 0001HP
Zoro # G6062831
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
- Patch Type Flag
- Symbol U.S. Flag
- Size 3-3/8 in x 2 in
- Material Rayon/Polyester
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold 0003HP
- HEROS PRIDE Embroidered Patch, U.S. Flag, Subdued 0040
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in 0005HP
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black 0044
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold 0038
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold 7362
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Nickel 4007N
- HEROS PRIDE Trad. Tie Bar, 5/16 x 2in., Satin Nickel 4007FN
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel 4009N
- BIRCHWOOD CASEY Patch 3" Square .50 Caliber, 20/12 G BC-41168
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Gold 4009G
- Heros Pride Security Clothing