Heros Pride
Embroidered Patch, U.S. Flag, Silver/Black
Mfr # 0042
Zoro # G6062822
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
- Patch Type Flag
- Symbol U.S. Flag
- Size 3-3/8 in x 2 in
- Material Rayon/Polyester
Explore More Products
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in 0005HP
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold 0001HP
- HEROS PRIDE Embroidered Patch, U.S. Flag, Subdued 0040
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Gold 4009G
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Gold 4007G
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full 0041
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Nickel 4007N
- HEROS PRIDE Trad. Tie Bar, 5/16 x 2in., Satin Nickel 4007FN
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel 4009N
- CAROLINES TREASURES Letter N Monogram Retro in Black Retractable Badge Reel AM1001-NBR
- PROPAC MEDICAL RESERVE CORPS PATCH - MRC C0019
- Heros Pride Workwear and Protective Clothing