Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Accessory, Nylon, Width (In.): 5 1/4 in

  • Zoro #: G6634750
  • Mfr #: 1110
$19.99
  • Number of Pockets (Inside): 2
  • Closure Style - Tactical Pouches: Snap
  • Length (In.): 6 1/2 in
See full product details
Orders over $75 ship free.

Heros Pride #1110 Specifications

  • Zoro #: G6634750
  • Mfr #: 1110
Number of Pockets (Inside): 2 Closure Style - Tactical Pouches: Snap
Length (In.): 6 1/2 in Sub-Category: Pouch
Width (In.): 5 1/4 in Closure: Snap
Size: M Item: Double Mag Pouch
Item - Tactical Pouches: Magazine Pouch Features: Designed for The CDCR, Molded Case for Easy In and Out
Material: Nylon Color: Black
Holds: Magazines Type: Belt Mounted
Fits: Duty Belt Up to 2-1/4 in For Use With: Most 9 and 10mm, .40 and .45 Stacked and Staggered Clips with Two Key Clips
Number of Pockets (Outside): 0 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Double Mag Pouch, Belt Mounted, Size M, Color Black, Material Nylon, Length (In.) 6 1/2 in, Width (In.) 5 1/4 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most 9 and 10mm, .40 and .45 Stacked and Staggered Clips with Two Key Clips, Features Designed for The CDCR, Molded Case for Easy In and Out, Holds Magazines, Closure Style - Tactical Pouches Snap, Magazine Pouch

Reviews of Heros Pride #1110