Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U.S. Flag, Embroidered Patch, White

  • Zoro #: G6062856
  • Mfr #: 0005HP
$0.58
  • Patch Type: Flag
  • Item: Embroidered Patch
  • Industry Type: Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts
See full product details
Orders over $75 ship free.

Heros Pride #0005HP Specifications

  • Zoro #: G6062856
  • Mfr #: 0005HP
Patch Type: Flag Item: Embroidered Patch
Industry Type: Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts Size: 3-3/8 in x 2 in
Material: Rayon/Polyester Symbol: U.S. Flag
Color: White Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Embroidered Patch, Material Rayon/Polyester, Industry Type Law Enforcement, Fire-Rescue, R.O.T.C., U.S. Air Force, U.S. Army, Martial Arts, Patch Type Flag, Symbol U.S. Flag, Color White, Size 3-3/8 in x 2 in

Reviews of Heros Pride #0005HP