Hes
Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
- Zoro #: G8692661
- Mfr #: 4500C-LBM 630
Hover or click to zoom Tap to zoom
Key Features
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe or Fail Secure
- Input Voltage: 12/24V AC/DC
- Door Frame Type: Metal/Wood
- Faceplate Height: 4 7/8 in
- Faceplate Width: 1 1/4 in
- Pull Force: 3,000 lb
$527.71
Subtotal: $527.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hes #4500C-LBM 630 Specifications
- Zoro #: G8692661
- Mfr #: 4500C-LBM 630
- UPC #: 00807320405702
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe or Fail Secure
- Input Voltage: 12/24V AC/DC
- Door Frame Type: Metal/Wood
- Faceplate Height: 4 7/8 in
- Faceplate Width: 1 1/4 in
- Pull Force: 3,000 lb
- Grade: 1
- Finish: Stainless steel
- Fire Rated: Yes
- For Use With: Mortise/Cylindrical Locksets
- Bolt Throw: 3/4 in
- Strikes: 1,000,000
- Material: Stainless Steel
- Includes: Mounting hardware
- Country of Origin (subject to change): United States
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Pull Force 3,000 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Includes Mounting Hardware
Reviews of Hes #4500C-LBM 630
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HES HES 1600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel 1600-CS 630
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel 1500C 630
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure 9700-630
- HES Assa Abloy Electronic Security Hardware - E Faceplate for 1006 Strike Black Finish EBLK
- HES Electro Lynx AdaptorHES Electric Strikes 2004M
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure 9600 630 LBM
- HES Lock Monitor OPT-1LM
- HES Electric Strike, Aluminum, 12/24 V AC/DC 789S-630
- HES Spacer Kit 9000-116-630
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel 7308-09 32D
- INOX INOX Sliding Door Electric Power Transfer Contact EL-PTC-20
- Hes Electric Strikes