Hes

Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock

Hes Elec. Strike,  12/24VDC,  H.Duty,  Fail Safe,  Mortise/Cylin. Lock 1006F 612
Hover or click to zoom Tap to zoom
Key Features
  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Safe
  • Input Voltage: 12/24V DC
  • Door Frame Type: Metal/Wood
  • Faceplate Depth: 9/16 in
  • Faceplate Height: 4 7/8 in
  • Pull Force: 3,070 lb
See full product details
$430.39

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hes #1006F 612 Specifications

  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Safe
  • Input Voltage: 12/24V DC
  • Door Frame Type: Metal/Wood
  • Faceplate Depth: 9/16 in
  • Faceplate Height: 4 7/8 in
  • Pull Force: 3,070 lb
  • Grade: 1
  • Finish: Satin Bronze
  • Material: Stainless Steel
  • Standards: ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, CAN4-S104, FLA BLDG CODE, MEA NY, NFPA-252, UL 1034, UL 10C FIRE-RATED
  • Features: Dual Interlocking Plunger Design, Exceed Every Standard Developed for Electric Strikes, Heavy Duty Stainless Steel Construction, Versatile
  • Bolt Throw: 3/4 in
  • Strikes: 1,000,000
  • For Use With: Mortise/Cylindrical Locksets
  • Fire Rated: Yes
  • Includes: Mounting hardware
  • Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Height 4 7/8 in, Faceplate Depth 9/16 in, Pull Force 3,070 lb, Grade 1, Fire Rated Yes, Finish Satin Bronze, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Dual Interlocking Plunger Design, Stainless Steel Construction

Reviews of Hes #1006F 612

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.