Hes
Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks
Mfr # 742-75 24D 630
Zoro # G8693212
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Explore More Products
- HES Electric Strike Faceplate, HES 5000 Series 504 630
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock 1006F BLK
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel 1006CS 630
- HES 1/8 Spacer, 630 Satin Stainless Steel 9000-108-630
- HES Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock 310-2 F 24D 630
- HES HES 9400 Series Electric Strikes, 12/24 VDC Bright Stainless Steel 9400 629
- HES Electric Strike Faceplate, HES 5000 Series 504 605
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel 1006CLB-F-LBM 630
- HES 12-24V DC Electric Strike Body, Satin Stainless Steel 5000630
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, 74R2-121
- HES Electric Strikes 7000-LBM
- Hes Electromagnetic Locking Systems