KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Strike, 12/24V, Fail Safe/Secure

HES| Zoro #: G0495607| Mfr #: 9600-630-GR

$368.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electric Strike
Material: stainless steel
Input Voltage: 12/24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0495607 Mfr #: 9600-630-GR
Item: Electric StrikeMaterial: stainless steel
Input Voltage: 12/24VDCFaceplate Height: 9"
Failure Mode: Fail Safe or Fail SecureFor Use With: Rim Exit Device
Strikes: 500,000 cyclesBolt Throw: Up to 3/4"
Performance: Heavy-DutyDoor Frame Type: Hollow Metal/Wood
Finish: Satin Stainless SteelPull Force: 1500 lb.
Faceplate Depth: 3/4"Standards: UL 1034 Burglary Resistant
Grade: 1Features: Non-Handed, Horizontally Adjustable
Fire Rated: 1-1/2 hr.Faceplate Width: 1-3/4"
Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24VDC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1-3/4 In., Faceplate Height 9 In., Faceplate Depth 3/4 In., Pull Force 1500 lb., Grade 1, Fire Rated 1-1/2 hr., Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw Up to 3/4 In., Strikes 500,000 Cycles, Features Non-Handed, Horizontally Adjustable, Standards UL 1034 Burglary Resistant

Reviews