Hes
Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure
- Zoro #: G4702227
- Mfr #: 9700-630
Hover or click to zoom Tap to zoom
$352.95
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe or Fail Secure
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $352.95
Hes #9700-630 Specifications
- Zoro #: G4702227
- Mfr #: 9700-630
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe or Fail Secure
- Input Voltage: 12/24V DC
- Door Frame Type: Metal/Wood
- Faceplate Depth: 3/4 in
- Faceplate Height: 9 in
- Faceplate Width: 1 3/4 in
- Pull Force: 2,000 lb
- Grade: 1
- Finish: Stainless steel
- Strikes: Exceeds 1,000,000 Cycles
- Fire Rated: 3 hr
- For Use With: Rim Exit Device
- Material: Stainless Steel
- Bolt Throw: 5/8 in
- Includes: Installation Instructions and Template
- Features: Horizontally Adjustable, Non-Handed
- Standards: ANSI 250.13-2003 Severe Windstorm listed, ASTM-E152, CAN4-S104 (ULC-S104), Florida Building Code Approved FL 14307, NFPA 80-07 Compliant, NFPA-252, RoHs Compliant, UL 1034 Burglary Resistant, UL 10C FIRE-RATED, UL 294 6th Edition Listed
- Country of Origin (subject to change): United States
Description
Electric Strike, For Use With Corbin Russwin Secure Bolt(R) and Yale Square Bolt(R) Exit Devices, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 2,000 lb, Grade 1, Fire Rated 3 hr, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes Exceeds 1,000,000 Cycles, Features Non-Handed, Horizontally Adjustable
Reviews of Hes #9700-630
Explore more
- HES HES 8500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel 8500 LBSM 630
- HES Electric Strike Faceplate, HES 8000/8300 Series 801E 630
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel 1006CLB-LBSM 630
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock 1006F 629
- HES Electric Strike Faceplate, HES 1006 Series R R 630
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel 9600 630
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body 310-1 (1/2) 24D
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, 74R2-121
- Hes Electric Strikes