Skip to Main Content
customer-service Help
Hes

Electric Strike, 12/24VDC, H.Duty, Fail Secure

Hes Electric Strike,  12/24VDC,  H.Duty,  Fail Secure 1006 605
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$430.58
  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Secure
See full product details
This item ships free.
Total: $430.58

Hes #1006 605 Specifications

  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Secure
  • Input Voltage: 12/24V DC
  • Door Frame Type: Metal/Wood
  • Pull Force: 3,070 lb
  • Grade: 1
  • Finish: Polsihed Brass
  • Includes: Mounting hardware
  • Material: Stainless Steel
  • Fire Rated: Yes
  • Standards: ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, CAN4-S104, FLA BLDG CODE, MEA NY, NFPA-252, UL 1034, UL 10C FIRE-RATED
  • For Use With: Mortise/Cylindrical Locksets
  • Strikes: 1,000,000
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12/24V DC, Door Frame Type Metal/Wood, Pull Force 3,070 lb, Grade 1, Fire Rated Yes, Finish Polsihed Brass, Material Stainless Steel, Strikes 1,000,000, Standards UL 10C FIRE-RATED, CAN4-S104, ANSI A250.13-2003, ANSI/BHMA A156.31, UL 1034, NFPA-252, ASTM-E152, FLA BLDG CODE, MEA NY, Includes Mounting Hardware

Reviews of Hes #1006 605