Hes

Electric Strike, 12/24VDC, H.Duty, Fail Secure

Hes Electric Strike,  12/24VDC,  H.Duty,  Fail Secure 1006 630 LBSM
Hover or click to zoom Tap to zoom
  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Secure
  • Input Voltage: 12/24V DC
  • Door Frame Type: Metal/Wood
  • Pull Force: 3,070 lb
  • Grade: 1
  • Finish: Stainless steel
See full product details
$463.74
This item ships free.

Subtotal: $463.74

Hes #1006 630 LBSM Specifications

  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Secure
  • Input Voltage: 12/24V DC
  • Door Frame Type: Metal/Wood
  • Pull Force: 3,070 lb
  • Grade: 1
  • Finish: Stainless steel
  • Fire Rated: Yes
  • For Use With: Mortise/Cylindrical Locksets
  • Includes: Mounting hardware
  • Strikes: 1,000,000
  • Material: Stainless Steel
  • Standards: ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, CAN4-S104, FLA BLDG CODE, MEA NY, NFPA-252, UL 1034, UL 10C FIRE-RATED
  • Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Pull Force 3,070 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Strikes 1,000,000 Cycles, Standards ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, CAN4-S104, MEA, NFPA-252, UL 1034, UL 10C FIRE-RATED, Includes Mounting Hardware

Reviews of Hes #1006 630 LBSM