LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Electric Strike, 12VDC, Fail Safe/Secure

HES| Zoro #: G1778944| Mfr #: 7000-12-789S-626-GR

$305.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1778944 Mfr #: 7000-12-789S-626-GR
Material: stainless steelStandards: UL 1034 Burglary Resistant, ANSI/BHMA 156.31, MEA New York City Accepted
Includes: Keeper Pocket AdapterFeatures: Internally Mounted Solenoid
Item: Electric StrikeDoor Frame Type: Aluminum
Finish: Stainless steelInput Voltage: 12VDC
Pull Force: 1000 lb.Grade: 2
Strikes: 500, 000 cyclesFailure Mode: Fail Safe or Fail Secure
Bolt Throw: Up to 3/4"Performance: Heavy-Duty
Fire Rated: NotFaceplate Height: 9"
Faceplate Width: 1-3/4"Faceplate Depth: 1/2"
Country of Origin (subject to change): United States

Product Description

Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12VDC, Door Frame Type Aluminum, Faceplate Width 1-3/4 In., Faceplate Height 9 In., Faceplate Depth 1/2 In., Pull Force 1000 lb., Grade 2, Fire Rated Not, Finish Stainless Steel, Material Stainless Steel, Bolt Throw Up to 3/4 In., Strikes 500,000 Cycles, Features Internally Mounted Solenoid, Standards UL 1034 Burglary Resistant, ANSI/BHMA 156.31, MEA New York City Accepted

Product Reviews

Save 15%. Sign up for Z-mail.