Hes
Electric Strike
- Zoro #: G902589662
- Mfr #: 1500-104-630
Key Features
- Item: Electric Strike
- Failure Mode: Fail Safe or Fail Secure
- Door Frame Type: Aluminum/Hollow Metal/Wood
- Finish: Satin Stainless Steel
- For Use With: Universal Electric Strike
- Includes: 1LB Faceplate Kit for Latchbolts
$32.51
Subtotal: $32.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hes #1500-104-630 Specifications
- Zoro #: G902589662
- Mfr #: 1500-104-630
- Item: Electric Strike
- Failure Mode: Fail Safe or Fail Secure
- Door Frame Type: Aluminum/Hollow Metal/Wood
- Finish: Satin Stainless Steel
- For Use With: Universal Electric Strike
- Includes: 1LB Faceplate Kit for Latchbolts
- Country of Origin (subject to change): United States
Description
Electric Strike
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Hes #1500-104-630
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HES Electric Strike Faceplate, HES 8000/8300 Series 801E 630
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Oil-Rubbed Bronze 1500C 613E
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel 8000C 630
- HES Electric Strike Faceplate, HES 1006 Series J-2 630
- HES Electric Strike Faceplate, HES 8000/8300 Series 801 605
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure 5200-LBSM
- HES Electric Strike 18103438
- HES Electric Strike 10700401
- HES Lock Monitor OPT-1LM
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel 7319-06 32D
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks 742-75 24D 630
- Hes Electromagnetic Locking Systems