20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Electric Strike, 24VAC/DC, Fail Secure

HES| Zoro #: G1422407| Mfr #: V3-24-1A

$129.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422407 Mfr #: V3-24-1A
Material: Stainless SteelStandards: ANSI/BHMA A156.31
Includes: (2) Keeper Shims for AdjustabilityFeatures: Radius Corner
Item: Electric StrikeDoor Frame Type: Metal
Finish: 630 Satin Stainless SteelInput Voltage: 24VAC/DC
Pull Force: 1000 lb.Grade: 2
Strikes: 500, 000 CyclesFailure Mode: Fail Secure
Performance: Medium-DutyFire Rated: Not
Faceplate Height: 4-7/8"Faceplate Width: 1-1/4"
Faceplate Depth: 3/32"Bolt Throw: 1/2", 5/8"
Country of Origin (subject to change): United States

Product Description

Electric Strike, For Use With Cylindrical Locksets, Performance Medium-Duty, Failure Mode Fail Secure, Input Voltage 24VAC/DC, Door Frame Type Metal, Faceplate Width 1-1/4 In., Faceplate Height 4-7/8 In., Faceplate Depth 3/32 In., Pull Force 1000 lb., Grade 2, Fire Rated Not, Finish 630 Satin Stainless Steel, Material Stainless Steel, Bolt Throw 1/2 In., 5/8 In., Strikes 500, 000 Cycles, Features Radius Corner, Standards ANSI/BHMA A156.31, Includes (2) Keeper Shims for Adjustability

Product Reviews

Save 15%. Sign up for Z-mail.