Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure, Rim Exit Device

  • Zoro #: G0528954
  • Mfr #: 7000-24-789S-626-GR

$279.07

  • Faceplate Depth: 1/2"
  • Grade: 2
  • Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hes #7000-24-789S-626-GR Specifications

  • Zoro #: G0528954
  • Mfr #: 7000-24-789S-626-GR
Faceplate Depth: 1/2" Grade: 2
Material: Stainless Steel Fire Rated: Not
Item: Electric Strike Input Voltage: 24VDC
Door Frame Type: Aluminum Performance: Heavy-Duty
Strikes: 500,000 cycles Features: Internally Mounted Solenoid
Finish: Stainless steel Bolt Throw: Up to 3/4"
Includes: Keeper Pocket Adapter Standards: UL 1034 Burglary Resistant, ANSI/BHMA 156.31, MEA New York City Accepted
Faceplate Width: 1-3/4" For Use With: Rim Exit Device
Failure Mode: Fail Safe or Fail Secure Pull Force: 1000 lb.
Faceplate Height: 9" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric strikes provide extra security and traffic control for buildings. Product specs for this Electric Strike include the following: FOR USE WITH: Rim Exit Device, MATERIAL: Stainless Steel, INPUT VOLTAGE: 24VDC

Reviews of Hes #7000-24-789S-626-GR