Hes

Electric Strike, 24VDC, Fail Safe/Secure

Hes Electric Strike, 24VDC, Fail Safe/Secure 7501-24-630-GR
Hover or click to zoom Tap to zoom
Key Features
  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Safe or Fail Secure
  • Input Voltage: 24V DC
  • Door Frame Type: Hollow Metal
  • Faceplate Depth: 1 11/16 in
  • Faceplate Height: 4 7/8 in
  • Faceplate Width: 1 1/4 in
See full product details
$447.80

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hes #7501-24-630-GR Specifications

  • Item: Electric Strike
  • Performance: Heavy-Duty
  • Failure Mode: Fail Safe or Fail Secure
  • Input Voltage: 24V DC
  • Door Frame Type: Hollow Metal
  • Faceplate Depth: 1 11/16 in
  • Faceplate Height: 4 7/8 in
  • Faceplate Width: 1 1/4 in
  • Pull Force: 1,500 lb
  • Grade: 1
  • Finish: Satin Stainless Steel
  • Standards: ANSI/BHMA 156.3, ASTM-E152, MEA New York City, NFPA-252, UBC-7-2-94, UL 1034, UL10 C
  • Strikes: 500,000 cycles
  • Material: Stainless Steel
  • Bolt Throw: Up to 3/4 in
  • For Use With: Cylindrical Locksets
  • Features: Non-Handed, Shims for Horizontal Adjustment
  • Fire Rated: 3 hr
  • Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24V DC, Door Frame Type Hollow Metal, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated 3 hr, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw Up to 3/4 in, Strikes 500,000 Cycles, Features Non-Handed, Shims for Horizontal Adjustment

Reviews of Hes #7501-24-630-GR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.