Electric Strike, 24VDC, Fail Safe/Secure

HES| Zoro #: G1608573| Mfr #: 7501-24-630-GR

$302.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Faceplate Depth: 1-11/16"
Door Frame Type: Hollow Metal
Finish: Satin Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608573 Mfr #: 7501-24-630-GR
Faceplate Depth: 1-11/16"Door Frame Type: Hollow Metal
Finish: Satin Stainless SteelFire Rated: 3 hr.
Pull Force: 1500 lb.Faceplate Width: 1-1/4"
Grade: 1Input Voltage: 24VDC
Faceplate Height: 4-7/8"Failure Mode: Fail Safe or Fail Secure
Strikes: 500,000 cyclesItem: Electric Strike
Features: Non-Handed, Shims for Horizontal AdjustmentPerformance: Heavy-Duty
For Use With: Cylindrical LocksetsMaterial: Stainless Steel
Standards: UL10 C, UL 1034, ANSI/BHMA 156.3, NFPA-252, ASTM-E152, MEA New York City, UBC-7-2-94Bolt Throw: Up to 3/4"
Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24VDC, Door Frame Type Hollow Metal, Faceplate Width 1-1/4 In., Faceplate Height 4-7/8 In., Faceplate Depth 1-11/16 In., Pull Force 1500 lb., Grade 1, Fire Rated 3 hr., Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw Up to 3/4 In., Strikes 500,000 Cycles, Features Non-Handed, Shims for Horizontal Adjustment

Reviews