Hes
Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock
- Zoro #: G8691986
- Mfr #: 310-2 F 24D 630
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe
- Input Voltage: 24V DC
- Door Frame Type: Metal/Wood
- Faceplate Depth: 2 1/16 in
- Faceplate Height: 9 in
- Faceplate Width: 1 3/8 in
$528.56
Ships from United States
Subtotal: $528.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hes #310-2 F 24D 630 Specifications
- Zoro #: G8691986
- Mfr #: 310-2 F 24D 630
- UPC #: 740090045382
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe
- Input Voltage: 24V DC
- Door Frame Type: Metal/Wood
- Faceplate Depth: 2 1/16 in
- Faceplate Height: 9 in
- Faceplate Width: 1 3/8 in
- Pull Force: 1,500 lb
- Grade: 1
- Finish: Stainless steel
- Includes: Mounting hardware
- Fire Rated: Yes
- Bolt Throw: Rim
- Standards: ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034
- For Use With: Mortise/Cylindrical Locksets
- Material: Stainless Steel
- Country of Origin (subject to change): United States
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/8 in, Faceplate Height 9 in, Faceplate Depth 2 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw Rim, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034, Includes Mounting Hardware
Reviews of Hes #310-2 F 24D 630
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel 1500C-LM 630
- HES Electric Strike, Safe of Secure 9500 630
- HES Electric Strike Faceplate, HES 1006 Series KM KM 605
- HES Electric Strike Faceplate, HES 8500 Series 851M 630
- HES Electric Strike Faceplate, HES 1006 Series ND ND 630
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure 5000
- HES Electric Strike 10700401
- HES Electric Strike 1500-106-630
- HES Electric Strike 1600-106-630
- ADAMS RITE 7400A Standard Body Kits for Use in Single Door Applications 7400A
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black 7440-335
- Hes Electromagnetic Locking Systems