Hes

Electric Strike Faceplate, HES 1006 Series HTD

Hes Electric Strike Faceplate,  HES 1006 Series HTD HTD 630
Hover or click to zoom Tap to zoom
Key Features
  • Item: Electric Strike Faceplate
  • For Use With: HES 1006 Series HTD
  • Size: 4-7/8 in
  • Standards: ANSI 630
  • Accessory Type: Electric Strike Faceplate
  • Country of Origin (subject to change): United States
See full product details
$33.52

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hes #HTD 630 Specifications

  • Item: Electric Strike Faceplate
  • For Use With: HES 1006 Series HTD
  • Size: 4-7/8 in
  • Standards: ANSI 630
  • Accessory Type: Electric Strike Faceplate
  • Country of Origin (subject to change): United States

Description

Electric Strike Faceplate, Size 4-7/8 in, For Use With HES 1006 Series HTD, Standards ANSI 630

Reviews of Hes #HTD 630

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.