customer-service Help
Hes

Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure

Hes Electric Strike Kit,  12/24VAC/DC,  H.Duty,  Fail Safe/Secure 1600-CS-613E
Hover or click to zoom Tap to zoom
$422.09
  • Item: Electric Strike Kit
  • Performance: Heavy-Duty
  • Failure Mode: Fail Safe or Fail Secure
See full product details
This item ships free.

Total: $422.09

Hes #1600-CS-613E Specifications

  • Item: Electric Strike Kit
  • Performance: Heavy-Duty
  • Failure Mode: Fail Safe or Fail Secure
  • Input Voltage: 12/24V AC/DC
  • Door Frame Type: Hollow Metal/Wood
  • Faceplate Depth: 1/8 in
  • Faceplate Height: 4 7/8 in
  • Faceplate Width: 1 1/4 in
  • Pull Force: 1,500 lb
  • Grade: 1
  • Finish: Dark Bronze
  • Bolt Throw: Up to 1 in
  • Fire Rated: Yes
  • Strikes: 1,000,000
  • Includes: (8) Faceplates, Bracket, Strike Body
  • Material: Stainless Steel
  • For Use With: Mortise/Cylindrical Locksets
  • Standards: ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, CAN4-S104, NFPA-252, UL 1034, UL 10C FIRE-RATED
  • Features: Fail Safe/Fail Secure, Field Selectable, Non Handed
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
  • Country of Origin (subject to change): United States

Description

Electric Strike Kit, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Dark Bronze, Material Stainless Steel, Bolt Throw Up to 1 in, Strikes 1,000,000 Cycles, Features Fail Safe/Fail Secure, Field Selectable, Non Handed

Reviews of Hes #1600-CS-613E