KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire-In Bridge Rectifier, 35V, 2A

HES| Zoro #: G1522972| Mfr #: 2001-1

$21.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: HES Electric Strikes
Input Voltage: 35V, 2A
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522972 Mfr #: 2001-1
For Use With: HES Electric StrikesInput Voltage: 35V, 2A
Country of Origin (subject to change): United States

Description

Wire-In Rectifier AC to DC, Input Voltage 35V, 2A, For Use With HES Electric Strikes

Reviews