Hessaire
5300 cfm Portable Evaporative Cooler
- Zoro #: G8061700
- Mfr #: MC61M
Hover or click to zoom Tap to zoom
$578.09
- Promotion Restriction: Not eligible for promotion
- Air Flow: 5300 cfm
- Evaporative Cooler Item: Portable Evaporative Cooler
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $578.09
Hessaire #MC61M Specifications
- Zoro #: G8061700
- Mfr #: MC61M
- Promotion Restriction: Not eligible for promotion
- Air Flow: 5300 cfm
- Evaporative Cooler Item: Portable Evaporative Cooler
- Item: Portable Evaporative Cooler,5300 CFM
- Country of Origin (subject to change): China
Description
Portable Evaporative Cooler,5300 CFM
Reviews of Hessaire #MC61M
Explore more
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM MC37V
- HESSAIRE Portable Evaporative Cooler, Green MC18V
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive M250
- HESSAIRE Portable Evaporative Cooler, 3100 CFM 3100 cfm, 950 sq. ft. MC37M
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive MC92V
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive PB4MAX
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. 7K591
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. 7K595
- B & K Portacool Cyclone 500 sq ft Portable Evaporative Cooler 2000 CFM PACCY120GA1
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. 2YAF4-2HTK5-3X274
- Hessaire Evaporative Coolers