Hessaire
Motor, Dayton, For 484X48
- Zoro #: G4378073
- Mfr #: B240-6/2
Hover or click to zoom Tap to zoom
Key Features
- Item: Motor
- Type: Replacement
- For Use With Grainger Item Number: 484X48
- For Use With: Exhaust Fan
- Fits Brand: Dayton
- Product Type: Motor
$181.41
12% off
$159.15
Subtotal: $159.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hessaire #B240-6/2 Specifications
- Zoro #: G4378073
- Mfr #: B240-6/2
- Item: Motor
- Type: Replacement
- For Use With Grainger Item Number: 484X48
- For Use With: Exhaust Fan
- Fits Brand: Dayton
- Product Type: Motor
- Country of Origin (subject to change): China
Description
Motor, For Use With Grainger Item Number 484X48, Fits Brand Dayton, Type Replacement, For Use With Exhaust Fan
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Hessaire #B240-6/2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HESSAIRE Motor, Dayton, For 484X40 E075-6
- HESSAIRE Motor, Dayton, For 484X42, 484X56 B180-4
- HESSAIRE Motor, Dayton, For 484X39, 484X54 E075-4
- HESSAIRE Motor, Dayton, For 484X38, 484X53 E035-4
- HESSAIRE Motor, Dayton, For 484X44 B250-4
- HESSAIRE Motor, Dayton, For 484X41, 484X55 C180-4
- U.S. MOTORS Motor, 1-1/2HP, 1725RPM, 208-230/460V, 56H 8490P
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM 3K384
- CENTURY Capacitor-Start Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM C692V1
- CENTURY Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM GF2024
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM H1030L
- Hessaire Belt Drive Motors