Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 4 x 15mL, 100 to 127V

  • Zoro #: G0189150
  • Mfr #: MANUALCONICAL
No Product Image Available
$349.49
  • Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
  • Type - Centrifuge: Benchtop
  • Overall Height: 11.2 in
See full product details
This item ships free.

Hettich #MANUALCONICAL Specifications

  • Zoro #: G0189150
  • Mfr #: MANUALCONICAL
Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic Type - Centrifuge: Benchtop
Overall Height: 11.2 in Maximum RCF: 1298 x g
Standards: TUV, CE, ISO 13485 Capacity: 4 x 15mL
Material: Metal, Plastic Tube Size: 15mL
Color: White Maximum Test Tube Size: 15 mL
Speed: 3000 rpm Width: 5.5"
Rotor Dia.: 6.9 in Refrigerated: No
Item - Centrifuges: Centrifuge with Rotor Item: Centrifuge Package
Diameter: 6.9" Overall Width: 5.5 in
Programmable: No Capacity - Lab Equipment: 4 x 15mL
Compliance: TUV, CE, ISO 13485 Holds: 4 Tubes
Display: Digital Height: 11.2"
Adapters Included - Centrifuges: None Hz: 50/60
Max. Speed - Lab Equipment: 3,000 RPM Speed Control - Centrifuges: Variable
Lab Rotor Type: Swing-Out Angled Rotor: N
Type: Manual For Use With: Conical tubes
Overall Depth: 6.8 in Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 15mL, Max. Speed - Lab Equipment 3,000 RPM, Lab Rotor Type Swing-Out, Speed Control - Centrifuges Variable, Programmable No, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 6.9 in, Overall Depth 6.8 in, Overall Height 11.2 in, Overall Width 5.5 in

Reviews of Hettich #MANUALCONICAL