Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 48 x 2.0mL, 8A

  • Zoro #: G0189257
  • Mfr #: 220RMICRO48
$7,891.61
  • Temp. Accuracy (C): +/-2 Degrees
  • Maximum RCF: 14,000 x g
  • Temp. Range (F): -4 Degrees to 104 Degrees
See full product details
This item ships free.

Hettich #220RMICRO48 Specifications

  • Zoro #: G0189257
  • Mfr #: 220RMICRO48
Temp. Accuracy (C): +/-2 Degrees Maximum RCF: 14,000 x g
Temp. Range (F): -4 Degrees to 104 Degrees Temp. Accuracy (F): +/-3.6 Degrees
Item: Centrifuge Package Overall Width: 13 in
Height: 12.3" Motor Type: Brushless
Speed Control - Centrifuges: Variable Noise Reduction Rating NRR (dB): 65
Speed: 14,000 rpm Programmable: Yes
Display: Digital Material: Metal, Plastic
Voltage: 100/127V AC Max. Temp. (C): 40 Degrees C
For Use With: Microliter Tubes Standards: TUV, CE, ISO 13485
Angled Rotor: Y Tube Size: 2.0mL
Max. Speed - Lab Equipment: 14,000 RPM Refrigerated: Yes
Maximum Test Tube Size: 2 mL Rotor Dia.: 25.5 in
Speed Control: Programmable Holds: 48 Tubes
Overall Height: 12.3 in Capacity - Lab Equipment: 48 x 2mL
Type: Microliter Compliance: TUV, CE, ISO 13485
Amps: 8 Item - Centrifuges: Centrifuge with Rotor
Amps AC: 8 Type - Centrifuge: Micro
Color: White Overall Depth: 25.5 in
Capacity: 48 x 2.0mL Diameter: 25.5"
Includes: Bio-Containment Lid Voltage (AC): 100 to 127
Temp. Resolution (C): 1 Degrees Adapters Included - Centrifuges: (48) 1.5mL
Lab Rotor Type: Angled Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Hz: 50/60 Width: 13"
Temp. Range (C): -20 Degrees to 40 Degrees Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 48 x 2mL, Max. Speed - Lab Equipment 14,000 RPM, Lab Rotor Type Angled, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (48) 1.5mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 25.5 in, Overall Depth 25.5 in, Overall Height 12.3 in, Overall Width 13 in

Reviews of Hettich #220RMICRO48