Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 90 x 2.0mL, 5.3A

  • Zoro #: G0189318
  • Mfr #: 220MICRO90
$5,814.99
  • Amps: 5.3
  • Capacity - Lab Equipment: 90 x 2mL
  • Adapters Included - Centrifuges: (24) 1.5mL
See full product details
This item ships free.

Hettich #220MICRO90 Specifications

  • Zoro #: G0189318
  • Mfr #: 220MICRO90
Amps: 5.3 Capacity - Lab Equipment: 90 x 2mL
Adapters Included - Centrifuges: (24) 1.5mL Hz: 50/60
Refrigerated: No Width: 13"
Display: Digital Angled Rotor: N
Speed Control: Programmable Compliance: TUV, CE, ISO 13485
Voltage: 100/127V AC Speed: 13,000 rpm
Lab Rotor Type: Swing-Out Standards: TUV, CE, ISO 13485
For Use With: Microliter Tubes Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Overall Width: 13 in Material: Metal, Plastic
Type - Centrifuge: Micro Height: 12.3"
Overall Height: 12.3 in Programmable: Yes
Diameter: 16.5" Max. Speed - Lab Equipment: 13,000 RPM
Tube Size: 2.0mL Voltage (AC): 100 to 127
Overall Depth: 16.5 in Maximum RCF: 13,000 x g
Holds: 90 Tubes Color: White
Item - Centrifuges: Centrifuge with Rotor Noise Reduction Rating NRR (dB): 65
Speed Control - Centrifuges: Variable Includes: Bio-Containment Lid
Capacity: 90 x 2.0mL Amps AC: 5.3
Maximum Test Tube Size: 2 mL Rotor Dia.: 16.5 in
Item: Centrifuge Package Type: Microliter
Motor Type: Brushless Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 90 x 2mL, Max. Speed - Lab Equipment 13,000 RPM, Lab Rotor Type Swing-Out, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (24) 1.5mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 16.5 in, Overall Depth 16.5 in, Overall Height 12.3 in, Overall Width 13 in

Reviews of Hettich #220MICRO90