Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 4 Tubes, 100 to 127V

  • Zoro #: G0189141
  • Mfr #: MANUALROUND
No Product Image Available
$461.49
  • Overall Width: 5.5 in
  • Max. Speed - Lab Equipment: 3,000 RPM
  • Programmable: No
See full product details
This item ships free.

Hettich #MANUALROUND Specifications

  • Zoro #: G0189141
  • Mfr #: MANUALROUND
Overall Width: 5.5 in Max. Speed - Lab Equipment: 3,000 RPM
Programmable: No Material: Metal, Plastic
Holds: 4 Tubes Overall Height: 11.2 in
Compliance: TUV, CE, ISO 13485 Display: Digital
Angled Rotor: N Hz: 50/60
Adapters Included - Centrifuges: None Lab Rotor Type: Swing-Out
Overall Depth: 6.8 in For Use With: Rounded Tubes
Item - Centrifuges: Centrifuge with Rotor Color: White
Speed Control - Centrifuges: Variable Height: 11.2"
Maximum Test Tube Size: 15 mL Item: Centrifuge Package
Rotor Dia.: 6.9 in Tube Size: 15mL
Width: 5.5" Type: Manual
Speed: 3000 rpm Type - Centrifuge: Benchtop
Standards: TUV, CE, ISO 13485 Capacity: 4 x 15mL
Maximum RCF: 1077 x g Refrigerated: No
Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic Capacity - Lab Equipment: 4 x 15mL
Diameter: 6.9" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 15mL, Max. Speed - Lab Equipment 3,000 RPM, Lab Rotor Type Swing-Out, Speed Control - Centrifuges Variable, Programmable No, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 6.9 in, Overall Depth 6.8 in, Overall Height 11.2 in, Overall Width 5.5 in

Reviews of Hettich #MANUALROUND