Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Benchtop Centrifuge, 4 x 50mL, 4A, 4 Tubes
  • Zoro #: G0189220
  • Mfr #: 320CELLCULTURE4
$7,162.88
  • Tube Size: 15/50mL
  • Programmable: Yes
  • Voltage: 100/127VAC
See full product details
This item ships free.

Hettich #320CELLCULTURE4 Specifications

  • Zoro #: G0189220
  • Mfr #: 320CELLCULTURE4
Tube Size: 15/50mL Programmable: Yes
Voltage: 100/127VAC Overall Width: 15.5"
Color: White Amps AC: 4
Overall Height: 13.6" Adapters Included - Centrifuges: (4) 15mL, (4) 50mL
Type: Benchtop Max. Speed - Lab Equipment: 4500 rpm
Height: 13.6" Motor Type: Brushless
Compliance: TUV, CE, ISO 13485 Holds: 16/4 Conical Tubes
Item - Centrifuges: Centrifuge with Rotor Item: Centrifuge Package
Amps: 4 Lab Rotor Type: Swing-Out
Overall Depth: 20.5" Speed: 4500 rpm
Maximum RCF: 3305/3260 Refrigerated: No
Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic Speed Control: Programmable
Hz: 50/60 Includes: (4) Buckets
Noise Reduction Rating NRR (dB): 68 Voltage (AC): 100 to 127
Angled Rotor: N Rotor Dia.: 20.5"
Material: Metal, Plastic Maximum Test Tube Size: 50mL
Display: Digital Width: 15.5"
For Use With: Cryo Tubes Standards: TUV, CE, ISO 13485
Diameter: 20.5" Speed Control - Centrifuges: Variable
Capacity: 4 x 50mL Capacity - Lab Equipment: 4 x 50mL
Type - Centrifuge: Benchtop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 50mL, Max. Speed - Lab Equipment 4500 rpm, Lab Rotor Type Swing-Out, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (4) 15mL, (4) 50mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 20.5 In., Overall Depth 20.5 In., Overall Height 13.6 In., Overall Width 15.5 In.

Reviews of Hettich #320CELLCULTURE4