Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Centrifuge Package, 4, 3A, 4 Clips
  • Zoro #: G0189196
  • Mfr #: 32ABIOSEAL
No Product Image Available
$6,502.99
  • Type - Centrifuge: Benchtop
  • Overall Height: 10.1"
  • Item - Centrifuges: Centrifuge with Rotor
See full product details
This item ships free.

Hettich #32ABIOSEAL Specifications

  • Zoro #: G0189196
  • Mfr #: 32ABIOSEAL
Type - Centrifuge: Benchtop Overall Height: 10.1"
Item - Centrifuges: Centrifuge with Rotor Programmable: Yes
Amps AC: 3 Capacity: 4
Holds: 4 Clips Includes: Bio-Seal Cytology Rotor
Voltage: 100/127VAC Material: Metal, Plastic
Refrigerated: No Amps: 3
Tube Size: 8.0mL Diameter: 16.9"
Lab Rotor Type: Angled Maximum Test Tube Size: 8mL
Motor Type: Brushless For Use With: Cytology
Capacity - Lab Equipment: 6 x 8mL Voltage (AC): 100 to 127
Display: Digital Rotor Dia.: 16.9"
Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic Compliance: TUV, CE, ISO 13485
Width: 14.4" Overall Width: 14.4"
Height: 10.1" Noise Reduction Rating NRR (dB): 57
Speed Control: Programmable Speed Control - Centrifuges: Variable
Color: White Overall Depth: 17"
Item: Centrifuge Package Hz: 50/60
Adapters Included - Centrifuges: (6) 0.2mL, (6) 8mL Standards: TUV, CE, ISO 13485
Type: Benchtop Angled Rotor: Y
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 8mL, Lab Rotor Type Angled, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (6) 0.2mL, (6) 8mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 16.9 In., Overall Depth 17 In., Overall Height 10.1 In., Overall Width 14.4 In.

Reviews of Hettich #32ABIOSEAL