Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Centrifuge Package, 18 x 2.0mL, 18 Tubes
  • Zoro #: G0189519
  • Mfr #: 185MICROSC-BC
$2,578.29
  • Width: 10.3"
  • Holds: 18 Tubes
  • Color: White
See full product details
This item ships free.

Hettich #185MICROSC-BC Specifications

  • Zoro #: G0189519
  • Mfr #: 185MICROSC-BC
Width: 10.3" Holds: 18 Tubes
Color: White Includes: Bio-Containment Lid
Overall Height: 9" For Use With: Spin Columns
Angled Rotor: Y Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Item - Centrifuges: Centrifuge with Rotor Height: 9"
Rotor Dia.: 13.9" Programmable: Yes
Lab Rotor Type: Angled Capacity: 18 x 2.0mL
Tube Size: 2.0mL Compliance: TUV, CE, ISO 13485
Amps AC: 2.5 Speed Control: Programmable
Maximum RCF: 13,300 x g Overall Width: 10.3"
Amps: 2.5 Overall Depth: 13.9"
Standards: TUV, CE, ISO 13485 Speed Control - Centrifuges: Variable
Material: Metal, Plastic Capacity - Lab Equipment: 18 x 2mL
Maximum Test Tube Size: 2mL Diameter: 13.9"
Type - Centrifuge: Micro Speed: 13,300 rpm
Voltage: 100/127VAC Display: Digital
Max. Speed - Lab Equipment: 13,300 rpm Type: Microliter
Voltage (AC): 100 to 127 Refrigerated: No
Motor Type: Brushless Hz: 50/60
Adapters Included - Centrifuges: (24) 1.5mL Item: Centrifuge Package
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 18 x 2mL, Max. Speed - Lab Equipment 13,300 rpm, Lab Rotor Type Angled, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (24) 1.5mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 13.9 In., Overall Depth 13.9 In., Overall Height 9 In., Overall Width 10.3 In.

Reviews of Hettich #185MICROSC-BC