Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 20 x 1.8mL, 2A

  • Zoro #: G0189500
  • Mfr #: 200CRYO
$3,322.99
  • Display: Digital
  • Height: 10.2"
  • Holds: 20 Tubes
See full product details
This item ships free.

Hettich #200CRYO Specifications

  • Zoro #: G0189500
  • Mfr #: 200CRYO
Display: Digital Height: 10.2"
Holds: 20 Tubes Standards: TUV, CE, ISO 13485
Refrigerated: No Maximum Test Tube Size: 1.8 mL
For Use With: Cryo Tubes Max. Speed - Lab Equipment: 15,000 RPM
Voltage (AC): 100 to 127 Maximum RCF: 15,000 x g
Speed Control: Programmable Tube Size: 1.8mL
Angled Rotor: Y Width: 10.8"
Type - Centrifuge: Micro Overall Width: 10.8 in
Lab Rotor Type: Angled, Fixed Adapters Included - Centrifuges: None
Programmable: Yes Noise Reduction Rating NRR (dB): 58
Amps: 2 Motor Type: Brushless
Capacity - Lab Equipment: 20 x 1.8mL Hz: 50/60
Item - Centrifuges: Centrifuge with Rotor Rotor Dia.: 13.5 in
Color: White Overall Depth: 13.5 in
Speed Control - Centrifuges: Variable Amps AC: 2
Diameter: 13.5" Speed: 15,000 rpm
Overall Height: 10.2 in Capacity: 20 x 1.8mL
Material: Metal, Plastic Item: Centrifuge Package
Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic Type: Microliter
Voltage: 100/127V AC Includes: Fixed Angle Rotor
Compliance: TUV, CE, ISO 13485 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 20 x 1.8mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 13.5 in, Overall Depth 13.5 in, Overall Height 10.2 in, Overall Width 10.8 in

Reviews of Hettich #200CRYO