Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Centrifuge Package, 20 x 1.8mL, 8A
  • Zoro #: G0189281
  • Mfr #: 220RCRYO-BC
$9,126.59
  • Lab Rotor Type: Angled
  • Rotor Dia.: 25.5"
  • Noise Reduction Rating NRR (dB): 65
See full product details
This item ships free.

Hettich #220RCRYO-BC Specifications

  • Zoro #: G0189281
  • Mfr #: 220RCRYO-BC
Lab Rotor Type: Angled Rotor Dia.: 25.5"
Noise Reduction Rating NRR (dB): 65 Refrigerated: Yes
Angled Rotor: Y Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Speed: 14,000 rpm Display: Digital
Max. Speed - Lab Equipment: 14,000 rpm Overall Width: 13"
Overall Height: 12.3" Item - Centrifuges: Centrifuge with Rotor
Diameter: 25.5" Motor Type: Brushless
Material: Metal, Plastic Hz: 50/60
Includes: Bio-Containment Lid Standards: TUV, CE, ISO 13485
Amps: 8 Temp. Accuracy (F): +/-3.6 Degrees
Width: 13" Temp. Range (C): -20 Degrees to 40 Degrees
Tube Size: 1.8mL Speed Control: Programmable
Holds: 20 Tubes Color: White
Voltage (AC): 100 to 127 Programmable: Yes
Adapters Included - Centrifuges: None Temp. Resolution (C): 1 Degrees
Temp. Range (F): -4 Degrees to 104 Degrees Temp. Accuracy (C): +/-2 Degrees
Amps AC: 8 Capacity - Lab Equipment: 20 x 1.8mL
Type - Centrifuge: Micro Maximum RCF: 14,000 x g
Height: 12.3" Speed Control - Centrifuges: Variable
For Use With: Cryo Tubes Type: Microliter
Overall Depth: 25.5" Maximum Test Tube Size: 1.8mL
Capacity: 20 x 1.8mL Compliance: TUV, CE, ISO 13485
Item: Centrifuge Package Voltage: 100/127VAC
Max. Temp. (C): 40 Degrees Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 20 x 1.8mL, Max. Speed - Lab Equipment 14,000 rpm, Lab Rotor Type Angled, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 25.5 In., Overall Depth 25.5 In., Overall Height 12.3 In., Overall Width 13 In.

Reviews of Hettich #220RCRYO-BC