Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Centrifuge Package, 8A, 20 Tubes
  • Zoro #: G0189290
  • Mfr #: 220RCRYO
$7,287.07
  • Programmable: Yes
  • Temp. Range (F): -4 Degrees to 104 Degrees
  • Diameter: 25.5"
See full product details
This item ships free.

Hettich #220RCRYO Specifications

  • Zoro #: G0189290
  • Mfr #: 220RCRYO
Programmable: Yes Temp. Range (F): -4 Degrees to 104 Degrees
Diameter: 25.5" Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Height: 12.3" Width: 13"
Capacity - Lab Equipment: 20 x 1.8mL Voltage: 100/127VAC
Overall Depth: 25.5" Color: White
Tube Size: 1.8mL Includes: Fixed Angle Rotor
Hz: 50/60 Capacity: 20 x 1.8mL
Lab Rotor Type: Angled, Fixed Maximum Test Tube Size: 1.8mL
Speed Control - Centrifuges: Variable Angled Rotor: Y
Temp. Accuracy (C): +/-2 Degrees Item - Centrifuges: Centrifuge with Rotor
Speed: 14,000 rpm Type - Centrifuge: Micro
Temp. Accuracy (F): +/-3.6 Degrees Display: Digital
Max. Temp. (C): 40 Degrees Temp. Range (C): -20 Degrees to 40 Degrees
Motor Type: Brushless Max. Speed - Lab Equipment: 14,000 rpm
Holds: 20 Tubes Noise Reduction Rating NRR (dB): 65
Material: Metal, Plastic Compliance: TUV, CE, ISO 13485
Type: Microliter Overall Height: 12.3"
Standards: TUV, CE, ISO 13485 Amps: 8
Temp. Resolution (C): 1 Degrees Voltage (AC): 100 to 127
Refrigerated: Yes For Use With: Cryo Tubes
Speed Control: Programmable Overall Width: 13"
Amps AC: 8 Item: Centrifuge Package
Maximum RCF: 14,000 x g Adapters Included - Centrifuges: None
Rotor Dia.: 25.5" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 20 x 1.8mL, Max. Speed - Lab Equipment 14,000 rpm, Lab Rotor Type Angled, Fixed, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 25.5 In., Overall Depth 25.5 In., Overall Height 12.3 In., Overall Width 13 In.

Reviews of Hettich #220RCRYO