Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Microliter Centrifuge, 1.5x2.0mL, 24 Tubes
  • Zoro #: G0189537
  • Mfr #: 185MICRO24
No Product Image Available
$2,157.19
  • Compliance: TUV, CE, ISO 13485
  • Diameter: 13.9"
  • Maximum Test Tube Size: 2mL
See full product details
This item ships free.

Hettich #185MICRO24 Specifications

  • Zoro #: G0189537
  • Mfr #: 185MICRO24
Compliance: TUV, CE, ISO 13485 Diameter: 13.9"
Maximum Test Tube Size: 2mL For Use With: Microliter Tubes
Overall Depth: 13.9" Material: Metal, Plastic
Amps: 2.5 Speed: 13,300 rpm
Type: Microliter Voltage: 100/127VAC
Rotor Dia.: 13.9" Capacity - Lab Equipment: 24 x 2mL
Programmable: Yes Item - Centrifuges: Centrifuge with Rotor
Hz: 50/60 Overall Height: 9"
Width: 10.3" Max. Speed - Lab Equipment: 13,300 rpm
Overall Width: 10.3" Includes: Bio-Containment Lid
Capacity: 24 x 2.0mL Adapters Included - Centrifuges: (24) 1.5mL
Voltage (AC): 100 to 127 Color: White
Item: Centrifuge Package Lab Rotor Type: Angled
Angled Rotor: Y Speed Control: Programmable
Type - Centrifuge: Micro Motor Type: Brushless
Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic Holds: 24 Microliter Tubes
Height: 9" Tube Size: 1.5mL to 2.0mL
Standards: TUV, CE, ISO 13485 Amps AC: 2.5
Maximum RCF: 17,008 Speed Control - Centrifuges: Variable
Display: Digital Refrigerated: No
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 24 x 2mL, Max. Speed - Lab Equipment 13,300 rpm, Lab Rotor Type Angled, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (24) 1.5mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 13.9 In., Overall Depth 13.9 In., Overall Height 9 In., Overall Width 10.3 In.

Reviews of Hettich #185MICRO24