Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 30 x 2.0mL, 30 Tubes

  • Zoro #: G0189458
  • Mfr #: 200MICRO30-BC
$4,292.99
  • Color: White
  • Overall Depth: 13.5 in
  • Item: Centrifuge Package
See full product details
This item ships free.

Hettich #200MICRO30-BC Specifications

  • Zoro #: G0189458
  • Mfr #: 200MICRO30-BC
Color: White Overall Depth: 13.5 in
Item: Centrifuge Package For Use With: Microliter Tubes
Motor Type: Brushless Overall Width: 10.8 in
Display: Digital Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Voltage: 100/127V AC Type: Microliter
Type - Centrifuge: Micro Speed Control: Programmable
Adapters Included - Centrifuges: (30) 1.5mL Width: 10.8"
Includes: Bio-Containment Lid Diameter: 13.5"
Amps AC: 2 Noise Reduction Rating NRR (dB): 58
Standards: TUV, CE, ISO 13485 Angled Rotor: Y
Speed: 15,000 rpm Maximum Test Tube Size: 2 mL
Holds: 30 Tubes Capacity - Lab Equipment: 30 x 2mL
Voltage (AC): 100 to 127 Rotor Dia.: 13.5 in
Lab Rotor Type: Angled Tube Size: 2.0mL
Programmable: Yes Max. Speed - Lab Equipment: 15,000 RPM
Overall Height: 10.2 in Item - Centrifuges: Centrifuge with Rotor
Height: 10.2" Amps: 2
Maximum RCF: 15,000 x g Material: Metal, Plastic
Speed Control - Centrifuges: Variable Refrigerated: No
Compliance: TUV, CE, ISO 13485 Capacity: 30 x 2.0mL
Hz: 50/60 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 30 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (30) 1.5mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 13.5 in, Overall Depth 13.5 in, Overall Height 10.2 in, Overall Width 10.8 in

Reviews of Hettich #200MICRO30-BC