Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 30 x 2.0mL, 2A

  • Zoro #: G0189467
  • Mfr #: 200MICRO30
$3,051.80
  • Type - Centrifuge: Micro
  • Holds: 30 Microliter Tubes
  • Lab Rotor Type: Angled, Fixed
See full product details
This item ships free.

Hettich #200MICRO30 Specifications

  • Zoro #: G0189467
  • Mfr #: 200MICRO30
Type - Centrifuge: Micro Holds: 30 Microliter Tubes
Lab Rotor Type: Angled, Fixed Maximum RCF: 20,627
Noise Reduction Rating NRR (dB): 58 Capacity - Lab Equipment: 30 x 2mL
Programmable: Yes Overall Height: 10.2 in
Amps AC: 2 Refrigerated: No
Display: Digital Speed Control - Centrifuges: Variable
Height: 10.2" Angled Rotor: Y
Motor Type: Brushless Overall Depth: 13.5 in
Overall Width: 10.8 in Diameter: 13.5"
Item: Centrifuge Package Width: 10.8"
Max. Speed - Lab Equipment: 15,000 RPM Tube Size: 1.5mL to 2.0mL
Type: Microliter Adapters Included - Centrifuges: (30) 1.5mL
Color: White Voltage: 100/127V AC
Item - Centrifuges: Centrifuge with Rotor Hz: 50/60
Amps: 2 Speed: 15,000 rpm
Compliance: TUV, CE, ISO 13485 For Use With: Microliter Tubes
Speed Control: Programmable Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Voltage (AC): 100 to 127 Capacity: 30 x 2.0mL
Standards: TUV, CE, ISO 13485 Rotor Dia.: 13.5 in
Maximum Test Tube Size: 2 mL Material: Metal, Plastic
Includes: Fixed Angle Rotor, (30) 1.5mL Adapters Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 30 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (30) 1.5mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 13.5 in, Overall Depth 13.5 in, Overall Height 10.2 in, Overall Width 10.8 in

Reviews of Hettich #200MICRO30