Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 90 x 2.0mL, 8A

  • Zoro #: G0189248
  • Mfr #: 220RMICRO90
$8,833.44
  • Max. Speed - Lab Equipment: 13,000 RPM
  • Temp. Resolution (C): 1 Degrees
  • Voltage: 100/127V AC
See full product details
This item ships free.

Hettich #220RMICRO90 Specifications

  • Zoro #: G0189248
  • Mfr #: 220RMICRO90
Max. Speed - Lab Equipment: 13,000 RPM Temp. Resolution (C): 1 Degrees
Voltage: 100/127V AC For Use With: Microliter Tubes
Capacity - Lab Equipment: 90 x 2mL Speed Control: Programmable
Tube Size: 2.0mL Overall Height: 12.3 in
Adapters Included - Centrifuges: (24) 1.5mL Temp. Range (F): -4 Degrees to 104 Degrees
Overall Depth: 25.5 in Hz: 50/60
Voltage (AC): 100 to 127 Item - Centrifuges: Centrifuge with Rotor
Includes: Bio-Containment Lid Type: Microliter
Temp. Accuracy (C): +/-2 Degrees Temp. Accuracy (F): +/-3.6 Degrees
Noise Reduction Rating NRR (dB): 65 Maximum Test Tube Size: 2 mL
Color: White Programmable: Yes
Diameter: 25.5" Item: Centrifuge Package
Material: Metal, Plastic Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Capacity: 90 x 2.0mL Max. Temp. (C): 40 Degrees C
Compliance: TUV, CE, ISO 13485 Lab Rotor Type: Swing-Out
Amps: 8 Temp. Range (C): -20 Degrees to 40 Degrees
Motor Type: Brushless Display: Digital
Speed Control - Centrifuges: Variable Rotor Dia.: 25.5 in
Refrigerated: Yes Overall Width: 13 in
Holds: 90 Tubes Amps AC: 8
Speed: 13,000 rpm Type - Centrifuge: Micro
Height: 12.3" Angled Rotor: N
Maximum RCF: 13,000 x g Width: 13"
Standards: TUV, CE, ISO 13485 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 90 x 2mL, Max. Speed - Lab Equipment 13,000 RPM, Lab Rotor Type Swing-Out, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges (24) 1.5mL, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 25.5 in, Overall Depth 25.5 in, Overall Height 12.3 in, Overall Width 13 in

Reviews of Hettich #220RMICRO90