Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 12, 3A, 12 Clips

  • Zoro #: G0189169
  • Mfr #: 32ACYTOCLIP12
No Product Image Available
$7,611.99
  • Holds: 12 Clips
  • Item: Centrifuge Package
  • Includes: Basic Cytology Rotor, (2) Cytology Clip Packs, Cell Funnel
See full product details
This item ships free.

Hettich #32ACYTOCLIP12 Specifications

  • Zoro #: G0189169
  • Mfr #: 32ACYTOCLIP12
Holds: 12 Clips Item: Centrifuge Package
Includes: Basic Cytology Rotor, (2) Cytology Clip Packs, Cell Funnel Angled Rotor: Y
Motor Type: Brushless Speed Control - Centrifuges: Variable
Type - Centrifuge: Benchtop Amps AC: 3
Overall Height: 10.1 in Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
Amps: 3 Speed: 2000 rpm
Refrigerated: No Display: Digital
Voltage (AC): 100 to 127 Maximum RCF: 438 x g
Material: Metal, Plastic Overall Depth: 17 in
Speed Control: Programmable Voltage: 100/127V AC
Max. Speed - Lab Equipment: 2,000 RPM Diameter: 16.9"
Type: Benchtop Compliance: TUV, CE, ISO 13485
Item - Centrifuges: Centrifuge with Rotor Standards: TUV, CE, ISO 13485
Noise Reduction Rating NRR (dB): 57 Rotor Dia.: 16.9 in
Hz: 50/60 For Use With: Cytology
Programmable: Yes Lab Rotor Type: Angled
Adapters Included - Centrifuges: None Maximum Test Tube Size: 0.4 mL
Tube Size: 0.4mL Height: 10.1"
Color: White Overall Width: 14.4 in
Capacity: 12 Capacity - Lab Equipment: 12 x 0.2mL, 12 x 6mL
Width: 14.4" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 12 x 0.2mL, 12 x 6mL, Max. Speed - Lab Equipment 2,000 RPM, Lab Rotor Type Angled, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 16.9 in, Overall Depth 17 in, Overall Height 10.1 in, Overall Width 14.4 in

Reviews of Hettich #32ACYTOCLIP12