Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifuge Package, 4 x 8, 2A

  • Zoro #: G0189449
  • Mfr #: 200MICROSTRIP
$2,974.74
  • Capacity - Lab Equipment: (4) 8 x 0.2mL
  • Max. Speed - Lab Equipment: 15,000 RPM
  • Item: Centrifuge Package
See full product details
This item ships free.

Hettich #200MICROSTRIP Specifications

  • Zoro #: G0189449
  • Mfr #: 200MICROSTRIP
Capacity - Lab Equipment: (4) 8 x 0.2mL Max. Speed - Lab Equipment: 15,000 RPM
Item: Centrifuge Package Amps: 2
Speed Control - Centrifuges: Variable Display: Digital
Compliance: TUV, CE, ISO 13485 Programmable: Yes
Adapters Included - Centrifuges: None Type: Microliter
Speed Control: Programmable For Use With: PCR Strips
Height: 10.2" Capacity: 4 x 8
Speed: 15,000 rpm Hz: 50/60
Material: Metal, Plastic Lab Rotor Type: Angled, Fixed
Overall Width: 10.8 in Refrigerated: No
Angled Rotor: Y Standards: TUV, CE, ISO 13485
Item - Centrifuges: Centrifuge with Rotor Rotor Dia.: 13.5 in
Holds: 4 PCR Strips Maximum RCF: 15,000 x g
Motor Type: Brushless Diameter: 13.5"
Amps AC: 2 Includes: Fixed Angle Rotor
Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic Overall Height: 10.2 in
Color: White Voltage (AC): 100 to 127
Width: 10.8" Voltage: 100/127V AC
Overall Depth: 13.5 in Noise Reduction Rating NRR (dB): 58
Type - Centrifuge: Micro Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment (4) 8 x 0.2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 13.5 in, Overall Depth 13.5 in, Overall Height 10.2 in, Overall Width 10.8 in

Reviews of Hettich #200MICROSTRIP