Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Centrifuge Package, 4 x 8, 4.5A
  • Zoro #: G0189379
  • Mfr #: 200RMICROSTRIP
$6,733.00
  • Diameter: 21.5"
  • Amps: 4.5
  • Max. Speed - Lab Equipment: 15,000 rpm
See full product details
This item ships free.

Hettich #200RMICROSTRIP Specifications

  • Zoro #: G0189379
  • Mfr #: 200RMICROSTRIP
Diameter: 21.5" Amps: 4.5
Max. Speed - Lab Equipment: 15,000 rpm Lab Rotor Material: Powder Coated Aluminum, Steel, Plastic
For Use With: PCR Strips Color: White
Amps AC: 4.5 Speed Control: Programmable
Overall Width: 11" Overall Depth: 21.8"
Hz: 50/60 Adapters Included - Centrifuges: None
Rotor Dia.: 21.5" Compliance: TUV, CE, ISO 13485
Holds: 4 PCR Strips Max. Temp. (C): 40 Degrees
Lab Rotor Type: Angled, Fixed Width: 11"
Item: Centrifuge Package Display: Digital
Standards: TUV, CE, ISO 13485 Overall Height: 10.2"
Maximum RCF: 15,000 x g Speed: 15,000 rpm
Material: Metal, Plastic Speed Control - Centrifuges: Variable
Voltage (AC): 100 to 127 Noise Reduction Rating NRR (dB): 58
Type - Centrifuge: Micro Capacity: 4 x 8
Temp. Resolution (C): 1 Degrees Height: 10.2"
Programmable: Yes Includes: Fixed Angle Rotor
Voltage: 100/127VAC Temp. Accuracy (C): +/-2 Degrees
Capacity - Lab Equipment: (4) 8 x 0.2mL Type: Microliter
Angled Rotor: Y Temp. Range (C): -10 Degrees to 40 Degrees
Item - Centrifuges: Centrifuge with Rotor Temp. Range (F): 14 Degrees to 104 Degrees
Motor Type: Brushless Temp. Accuracy (F): +/-3.6 Degrees
Refrigerated: Yes Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment (4) 8 x 0.2mL, Max. Speed - Lab Equipment 15,000 rpm, Lab Rotor Type Angled, Fixed, Speed Control - Centrifuges Variable, Programmable Yes, Display Digital, Adapters Included - Centrifuges None, Lab Rotor Material Powder Coated Aluminum, Steel, Plastic, Rotor Dia. 21.5 In., Overall Depth 21.8 In., Overall Height 10.2 In., Overall Width 11 In.

Reviews of Hettich #200RMICROSTRIP