Skip to Main Content
customer-service Help
Hettich

Drawer Slide Industrial Duty, 14 in., Side Mount, Full Extension

Feedback Help us improve our product images
$96.36
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $96.36

Hettich #H.926312900 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hettich Industrial rated drawer slides are used when no other slide will handle the load capacity required. The Hettich 3320 series slide is a heavy duty drawer slides used in industrial application where high weight capacity or length is needed. Often used in factories, machinery, commercial applications or deep drawer fixtures, the 3320 series slides come in a range of length sizes and weight capacities of up to 500 lbs. •3/4 in. installation width 3 in. height weight capacity per pair 500 lbs. based on 10,000 cycles •ROHS compliant •Refer to brochure for additional detailed load ratings based on 10,000 cycles and 75,000 cycles •Full extension non-handed •NO drawer member disconnect - screw access through intermediate channel- refer to brochure •Side mount application only- not recommended for flat mount •Pre-galvanized finish •Precision hardened ball bearings (grade 200) •Cushioned in and out stop for noise absorption •Hardware fasteners NOT included due to application capacity and variances •Fasteners for wood applications use the following: drawer member - #10 pans or truss head screw cabinet member - #10 flat head screw

Reviews of Hettich #H.926312900