Adjustable Bearing/Flange Plate Assembly

HEVI-RAIL| Zoro #: G1320961| Mfr #: HVBEA-454/HVP0

$255.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width (In.): -
Overall Length (In.): -
Dimension D: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320961 Mfr #: HVBEA-454/HVP0
Body Width (In.): -Overall Length (In.): -
Dimension D: -Type: -
Dimension C (In.): -Mounting Hole (In.): -
Dynamic Load Capacity (N): -Dimension O: -
Dimension J: -Flange Thickness (mm): -
Dimension V (In.): -Dimension L (In.): -
Steady State Speed: -Color: -
Dimension F (In.): -Dimension M (In.): -
Dimension E: -Dimension V: -
Slot Width (mm): -Dimension S: -
Finish: -Dimension Dp: -
Body Width (mm): -Item: Adjustable Bearing/Flange Plate Assembly
Dimension A1 (In.): -Dimension G1: -
Flange Dia. (mm): -Steady State Speed - Continuous Dry: -
Retaining Ring: -Dimension E2: -
Dimension Z: -Dimension A2 (In.): -
Dimension G (In.): -Flange Dia. (In.): -
Dimension H2: -Dimension N: -
Overall Width (In.): -Static Load Capacity (Lb.): -
Mounting Hole Dia. (In.): -Dynamic Load Capacity (Lb.): -
Temp. Range (F): -Dimension F1: -
Mounting Hole Center (mm): -Dimension Y: -
Dimension H (In.): -Material: Hardened steel
Overall Height (mm): 63.5Seal: -
Dimension B: -Slot Width (In.): -
Barrel Dia. (mm): -Overall Height (In.): -
Dimension I: -Mounting Hole Center (In.): -
Width: -Flange Thickness (In.): -
Dimension B (In.): -Dimension F: -
Dimension X: -Dimension H1 (In.): -
Dimension G1 (In.): -Dimension G: -
Dimension N2 (In.): -Liner: -
Dimension H: -Dimension A: -
Dimension A (In.): -Overall Width (mm): 48.5
Self-Alignment: -Dimension D (In.): -
Includes: -Accelerated Speed: -
Bore Dia. (mm): -Dimension E (In.): -
Mounting Surface to Shaft Center (In.): -Dimension E1 (In.): -
Dimension A1: -Barrel Dia. (In.): -
Bolt Size: -Dimension R: -
Bore Dia. (In.): -Shaft Dia. (In.): -
Mounting Hole Dia. (mm): -Dimension K: -
For Use With: Size 0Steady State Speed - Intermittent Dry: -
Lubrication: Permanently GreasedDimension N Dia. (In.): -
Overall Length (mm): 102Mounting Bolt (In.): -
Dimension H1: -Locking Type: -
Dimension N3: -Dimension S (In.): -
Height: -Static Load Capacity (N): -
Dimension d: -Slot Angle (Degrees): -
Mounting Surface to Shaft Center (mm): -Dimension N2: -
Agency Compliance: -Dimension P: -
Dimension A2: -Max. Pv: -
Dimension C: -Dimension E1: -
Dimension F1 (In.): -Country of Origin (subject to change): China

Description

Adjustable Bearing/Flange Plate Assembly, Overall Width 48.5 mm, Overall Length 102 mm, Overall Height 63.5 mm, For Use With Hevi-Rail

Reviews