Shop Alternate Products
This Product is Discontinued
Hexarmor
Faceshield Visor, PETG Visor Material (Discontinued)
Mfr # 17-12050
Zoro # G7386103
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- ATPV Rating 0
- Visor Thickness 0.02 in
- Disposable/ Reusable Disposable
- Visor Material Polyethylene