Bib Apron, Gray/Black, 36 In. L, 25 In. W

HEXARMOR| Zoro #: G0359082| Mfr #: AP361

$239.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Resin Coated NylonWidth: 25"Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359082 Mfr #: AP361
Material: Resin Coated NylonWidth: 25"
Length: 36"Size: Universal
ANSI/ISEA Cut Level: 5Color: Gray/Black
Item: Bib ApronStandards: ANSI/ISEA/CE Level 5
Country of Origin (subject to change): United States

Description

Bib Apron, Length 36 In., Width 25 In., Color Gray/Black, Material Resin Coated Nylon, Size Universal, ANSI/ISEA Cut Level 5, Standards ANSI/ISEA/CE Level 5

Reviews