Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resist Gloves, 2XL, Impact, Abrasion, PR

  • Zoro #: G0070500
  • Mfr #: 2090-XXL (11)

$27.12

  • Thumb Style: Full
  • Coating Coverage: Palm
  • Coating Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hexarmor #2090-XXL (11) Specifications

  • Zoro #: G0070500
  • Mfr #: 2090-XXL (11)
Thumb Style: Full Coating Coverage: Palm
Coating Material: Nitrile ANSI/ISEA Abrasion Level: 4
Color: Black, Gray ANSI/ISEA Cut Level: 4
Glove Coating Material: Nitrile Size: 2XL
Application: Mining, Construction, Oil/Gas ANSI Cut Grams: 1576
ANSI/ISEA Puncture Level: 3 Glove Coating Finish: Foam
Item: Cut Resistant Gloves Suggested Use Environment: Dry, Light Oil and Oily
Lining: HPPE/Glass Cuff: Elastic/Knit
Gauge: 13 Glove Size: 2XL
Coating Finish: Foam Nitrile ANSI/ISEA Cut Load: 1576
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 4, Color Black, Gray, Glove Coating Material Nitrile, Glove Size 2XL, 1 Pair

Reviews of Hexarmor #2090-XXL (11)