- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 4027-XXL (11)
Zoro # G0060700
$44.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size 2XL
- Color Blue/Yellow
- Glove Coating Material Uncoated
- Palm Material TP-X(R)
Customers Also Purchased
- Brand Hexarmor
-
MFR #
4027-XXL (11)
-
Zoro #
G0060700
- UPC # 815733018709
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Size | 2XL |
Glove Length | 10-3/4" |
Glove Size | 2XL |
Length | 10-5/8" |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Item | Hi-Vis Cut Resistant Impact Gloves |
ANSI/ISEA Cut Level | A8 |
Color | Blue/Yellow |
Glove Coating Material | Uncoated |
Palm Material | TP-X(R) |
Cuff Style | Hook-and-Loop |
Glove Hand Style | Left and Right |
Finger Style | Full |
Cut Resistant | Yes |
Stitching Material | Core Spun Thread |
Finger Material | TP-X(R) |
Back Material | TPR |
ANSI Abrasion Cycles | 0 |
Coating Coverage | Uncoated |
Coating Material | Uncoated |
Glove Coating Finish | None |
Cuff | Elastic |
ANSI Cut Grams | 0 |
Glove Coating Coverage | Uncoated |
Abrasion Resistant | Yes |
Coating Finish | Uncoated |
Thumb Style | Reinforced |
Knuckle Padding Material | TPR |
ANSI Puncture Newtons | 0 |
Application | Cut, Abrasion and Impact Resistant |
Lining | Unlined |
Series | Chrome Series(R) |
Weight | 0.5 lb. |
Hand | Right/Left |
ANSI/ISEA Abrasion Level | 4 |
Puncture Resistant | Yes |
ANSI/ISEA Puncture Force | 0 |
ANSI/ISEA Puncture Level | 1 |
Standards | CE 5, ISEA 5, CE 4541 |
Glove Lining Material - Cut Resistant | SuperFabric(R) |
Suggested Use Environment | Dry, Light Oil and Oily |
ANSI/ISEA Abrasion Cycles | 3,000 |
ANSI/ISEA Cut Load | 5,126 g |
ANSI/ISEA Cut Grams | 5126 |
Brand and Series | HexArmor Chrome 4027 |
Glove Construction | Cut and Sewn |
Reinforcement Coverage | Reinforced Thumb Crotch |
Latex-Free | No |
Glove Liner Material | Cotton/Polyester |
Anti-Static | No |
Glove Safety Features | High-Visibility |
Silicone-Free | Yes |
Glove Materials | SuperFabric(R)/TP-X |
Touchscreen Compatible | No |
Glove Material Color | High-Visibility Yellow |
Cut-Resistance Coverage | Palm Side |
High Visibility | Yes |
Low-Profile Impact Protection | Yes |
Layered Palm Material | SuperFabric |
Includes Pinch Point Protection | Yes |
Thumb Sweat Wipe | No |
Includes Pull Strap | Yes |
Finger Coverage | Full Finger |
Grip Coating Color | Yellow |
Touchscreen Nib | No |
Knuckle Protection Material | TPR |
Includes Padded Palm | No |
Includes Heat Pack Pocket | No |
Waterproof | No |
Insulated | No |
ANSI/ISEA Heat Level | Not Available |
Includes Red Palm | No |
Includes Keypad Nib | No |
EN 388 Rating | 4X41FP |
Oil Resistant | Yes |
Water Resistant | No |
Palm Style | Leather |
Rope Channel Reinforcement | Yes |
EN 388 Impact Rated | Yes |
Reflective Backing | Yes |
Impact Protection Coverage | Knuckles |
Includes ID Panel | No |
Includes Double Palm | Yes |
Min. Temp. | 32 Degrees F |
ANSI/ISEA Impact Force | 9 kN |
Glove Features | Reinforced Palm, Reinforced Thumb Crotch |
Windproof | No |
Glove Back Material | Spandex(R) |
ANSI/ISEA Impact Level | 2 |
High-Visibility | Yes |
Features | Reinforced Palm, Reinforced Thumb Crotch |
Hand Style | Left and Right |
Oil-Resistant | Yes |
Includes Reinforced Thumb Crotch | Yes |
Color Family | Blue |
ANSI/ISEA Cut Level (Coverage) | A8 - Palm Side |
Minimum Temperature | 32 Degrees F |
Glove Back Color | Lime/Blue |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime/Blue, Glove Construction Cut and Sewn
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR 4027-XL (10)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, S, 1 PR 4027-S (7)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR 4027-L (9)
- HEXARMOR Safety Gloves, A2, Gray, Full, 2XS, PR 2068X-XXS (5)
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR 3071-XXL (11)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR 4080-M (8)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR 1095-XXS (5)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR 2089-S (7)
- HEXARMOR Safety Gloves, Blue/Black, S, PR 2135-S (7)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 16-X585/L
- SHOWA VF, Coated Gloves, Gry, 2XL, 5ULE3, PR 541XXL-V
- Hexarmor Gloves & Hand Protection